Motion
B240-7C3
Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 329.50 mm OD, 40 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06789595
MFR #B240-7C3
Price$6,265.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 329.50 mm OD, 40 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06789595
MFR #B240-7C3

Mfr description
B240-7C3 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,265.35/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    329.50 mm
  • Overall Width  
    40 mm
  • Weight
    22.633 lbs, 10.26658 kg

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    B240-7C3 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The B240-7C3 is a 240 mm bore radial/deep groove ball bearing with a 329.50 mm OD and 40 mm width, open for standard use.
  • Manufacturer Catalog Number
    B240-7C3
  • Manufacturer Upc Number
    029176623622
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176623622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)