Motion
STF300KV4251AE2GBS02

NSK CORP, BEARING DIV
STF300KV4251AE2GBS02

NSK STF300KV4251AE2GBS02, MULTI-ROW, 4 row, 300.038 mm Bore, 422.275 mm OD, 311.15 mm W
Mi Item #06789597
MFR #STF300KV4251AE2GBS02
Price$29,969.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
STF300KV4251AE2GBS02

NSK STF300KV4251AE2GBS02, MULTI-ROW, 4 row, 300.038 mm Bore, 422.275 mm OD, 311.15 mm W
Mi Item #06789597
MFR #STF300KV4251AE2GBS02

Mfr description
STF300KV4251AE2GBS02 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29,969.73/each

Specifications

Dimensions

  • Bore Diameter  
    11.8125 in
  • Outside Diameter
    16.6250 in
  • Overall Length
    422.275 mm
  • Overall Width
    12.2500 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176882241
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176882241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)