Motion
32306L11-1-J
NSK 32306L11-1-J TAPERED ROLLER BEARING WITH SOLID LUBE
Mi Item #06789598
MFR #32306L11-1-J
Price$203.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 32306L11-1-J TAPERED ROLLER BEARING WITH SOLID LUBE
Mi Item #06789598
MFR #32306L11-1-J

Mfr description
32306L11-1-J BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.92/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    72 mm
  • Overall Length
    72 mm
  • Overall Width
    27 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176944956
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176944956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)