Motion
11727100

ANSELL
11727100

HyFlex® 163840 Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, HPPE/Nylon/Spandex Liner
MI ITEM #06789653
MFR #11727100
Your Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11727100

HyFlex® 163840 Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, HPPE/Nylon/Spandex Liner
MI ITEM #06789653
MFR #11727100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.61/each(List $18.74)

Overview

Mfr description
11727100 HYFLEX 11727 NA/LAC SIZE 10
  • EN Level 4 abrasion protection for extended glove life
  • An ultralight fabric and tailored to hand fit, creates the sensation of bare-hand comfort
  • The soft ultralight-duty seamless liner breathes to keep hands cool and dry, and offers enhanced flexibility
  • Excellent fingertip sensitivity with superior comfort
  • Also available in vend pack

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    HPPE/Nylon/Spandex
  • Ansi Isea Abrasion Resistance Level
    A6
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • UPC_NO
    20076490056166
  • Manufacturer Upc Number
    20076490056166
  • Description Keyword
    Polyurethane Coating
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text