Overview
Mfr description
11727110 HYFLEX 11727 NA/MX SIZE 11
- EN Level 4 abrasion protection for extended glove life
- An ultralight fabric and tailored to hand fit, creates the sensation of bare-hand comfort
- The soft ultralight-duty seamless liner breathes to keep hands cool and dry, and offers enhanced flexibility
- Excellent fingertip sensitivity with superior comfort
- Also available in vend pack
Specifications
- Glove Size2X-Large
- Ansi Isea Cut Resistance LevelA2
- Coating Outer Shell MaterialPolyurethane
- Coating Outer Shell CoveragePalm & Fingers
- ColorGray
- Cuff TypeKnitwrist
- Knit Gauge15 ga
- Liner/Shell MaterialHPPE/Nylon/Spandex
- Ansi Isea Abrasion Resistance LevelA6
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level3
- En 388 Tear Resistance Level4
- En 388 Puncture Resistance Level2
- UPC_NO20076490056173
- Manufacturer Upc Number20076490056173
- Description KeywordPolyurethane Coating
- MaterialPolyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data