Motion
11727060

ANSELL
11727060

HyFlex Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 2, Polyurethane Coating
MI ITEM #06789655
MFR #11727060
Price$18.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11727060

HyFlex Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 2, Polyurethane Coating
MI ITEM #06789655
MFR #11727060

Mfr description
11727060 HYFLEX 11727 NA/LAC SIZE 6
  • Breathable;Lightweight;INTERCEPTTM Technology;Antistatic;Silicone Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.03/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    7.6700 in, 195 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Assembling Metal parts and Components, General maintenance
  • Coated Area
    Palm
  • Coating
    Polyurethane
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Gray
  • Construction Description
    Knitted
  • Cuff Type
    Knitwrist
  • Description
    HyFlexTM 11-727 gloves provide level 6 abrasion resistance and 2x more durability vs competition. Featuring INTERCEPTTM Technology to deliver ANSI/ISEA 105-2024 A2/EN ISO B cut protection, achieving higher performance within the same cut class. Breathable, lightweight construction supports all-day comfort and movement. Provides secure handling in dry and slightly oily conditions. Available in vend pack form for convenient replenishment.
  • Description Keyword
    Polyurethane Coating
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    B
  • EN388
    4X42B
  • Features
    Antistatic, Breathable, INTERCEPTTM Technology, Lightweight, Silicone Free
  • Finger Coverage
    Full Finger
  • Group & Class
    A2
  • Hand Type
    Pair
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    HPPE/Nylon/Spandex
  • Manufacturer Catalog Number
    11-727
  • Manufacturer Upc Number
    20076490056128
  • Material
    HPPE
  • Material Type
    HPPE
  • Other Standards Met
    CE Marked, EN ISO 21420:2020, REACH Compliant
  • Product Line
    HyFlex
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    HyFlex
  • Standards Met
    ANSI/ISEA 105-2024, EN 388:2016 +A1:2018, EN ISO 21420:2020
  • Type
    Palm Coated
  • UPC_NO
    20076490056128
  • Vending Pack
    Yes
  • Washing Temperature
    40 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)