Motion
11727080

ANSELL
11727080

HyFlex® 163838 Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, HPPE/Nylon/Spandex Liner
MI ITEM #06789657
MFR #11727080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11727080

HyFlex® 163838 Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, HPPE/Nylon/Spandex Liner
MI ITEM #06789657
MFR #11727080

Mfr description
11727080 HYFLEX 11727 NA/LAC SIZE 8
  • EN Level 4 abrasion protection for extended glove life
  • An ultralight fabric and tailored to hand fit, creates the sensation of bare-hand comfort
  • The soft ultralight-duty seamless liner breathes to keep hands cool and dry, and offers enhanced flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    A6
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coating
  • Knit Gauge
    15 ga
  • Manufacturer Upc Number
    20076490056142
  • Material
    Polyurethane
  • UPC_NO
    20076490056142

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)