Motion
11727090

ANSELL
11727090

HyFlex® 163839 Cut Resistant Gloves - Size Large, ANSI Cut Level A2, HPPE/Nylon/Spandex Liner
Mi Item #06789658
MFR #11727090
Price$18.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11727090

HyFlex® 163839 Cut Resistant Gloves - Size Large, ANSI Cut Level A2, HPPE/Nylon/Spandex Liner
Mi Item #06789658
MFR #11727090

Mfr description
11727090 HYFLEX 11727 NA/LAC SIZE 9
  • EN Level 4 abrasion protection for extended glove life
  • An ultralight fabric and tailored to hand fit, creates the sensation of bare-hand comfort
  • The soft ultralight-duty seamless liner breathes to keep hands cool and dry, and offers enhanced flexibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.03/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A6
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coating
  • Knit Gauge
    15 ga
  • Manufacturer Upc Number
    20076490056159
  • Material
    Polyurethane
  • UPC_NO
    20076490056159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)