Motion
DCR60 20.93

DODGE
DCR60 20.93

Inline Speed Reducer - Double Reduction, 20.93:1 Ratio, 1.8750 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #06789924
MFR #DCR60 20.93
Price$24,994.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR60 20.93

Inline Speed Reducer - Double Reduction, 20.93:1 Ratio, 1.8750 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #06789924
MFR #DCR60 20.93

Mfr description
268761 DCR60 20.93:1 RED ASSY - INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,994.43/each

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.5000 in
  • Input Size
    1.8750 in
  • Manufacturer Reducer Size
    CR60
  • Maximum Output RPM
    115 rpm
  • Output Shaft Diameter
    2.7500 in
  • Output Size
    2.7500 in
  • Ratio
    20.93:1
  • Weight
    485 lbs

Details

  • Additional Details
    35A18R18 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476919986
  • Max Input Horsepower
    64.8 hp @ 1750 rpm
  • Output Bore Type
    Right
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR60
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    3660 in-lb
  • UPC_NO
    782476919986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)