Motion
14MGT-6860EL-68

GATES RUBBER CO
14MGT-6860EL-68

92682017 Poly Chain Belt - 14MGT, 14 mm Pitch
MI ITEM #06789971
MFR #14MGT-6860EL-68
Your Price$6,639.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14MGT-6860EL-68

92682017 Poly Chain Belt - 14MGT, 14 mm Pitch
MI ITEM #06789971
MFR #14MGT-6860EL-68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,639.68/each(List $8,299.60)

Overview

Mfr description
14MGT-6860EL-68 POLY CHAIN GT CARBON -
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Nylon tooth facing reduces friction and eliminates the need for lubrication
  • High positioning accuracy, making the belt ideally suited for applications with repetitive movements; length stability due to the use of high modulus tensile members
  • Easy to attach with clamping fixtures; maintenance-free, clean solution for roller chain drive conversion; no lubrication or retensioning required.

Specifications

  • Belt Type
    14MGT
  • Pitch
    0.552 in / 14 mm
  • Overall Length
    6860 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    2.677 in / 68 mm
  • Color
    Black
  • Reinforcing Cord Material
    Carbon
  • Pitch Length
    270.08 in / 6860 mm
  • Operating Temperature Range
    -65 to +185 °F
  • Max Operating Temperature
    185 °F
  • Manufacturer Catalog Number
    92682017
  • Manufacturer Upc Number
    770075437598
  • UPC_NO
    770075437598
  • Belt Width
    68 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Belt Height
    0.394 in / 10.2 mm
  • Belt Section
    14M
  • Cord Material
    Carbon
  • End Type
    Open End
  • Fabric Type
    Nylon
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    Curvilinear
  • Tooth Height
    0.236 in / 6 mm
  • Additional Details
    Gates Poly Chain GT Carbon belts are renowned for high performance with no maintenance. Now Gates introduces a Poly Chain solution that can handle longer center distances than ever before. The unique manufacturing process allows longer Poly Chain endless belts that deliver high load carrying capabilities. In the past, large and heavy roller chains were the only option for long center distance drives. Now there is an alternative that requires less maintenance and fewer replacements, resulting in less downtime and cleaner operation. The Extended Length process is applied to belt lengths in 14M pitch over 4410 mm.
  • Description
    A comprehensive range of open-ended belt constructions which can easily be cut to the required length. Long-length open-end synchronous belts are especially suited for linear movement, positioning and conveyor applications. Available in Poly Chain® GT™ Carbon™, PowerGrip™ GT2™, PowerGrip HTD™ and PowerGrip Timing constructions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text