Motion
TXMQ3-2.964-210-210

GROVE GEAR
TXMQ3-2.964-210-210

TXMQ3-2.964-210-210 Helical Ratio Multiplier - C-Face Quill, 2.964:1 Ratio, 12.98 hp @ 1750 rpm Max HP, 1.3750 in Input, Solid Shaft, 210TC Frame
MI ITEM #06790028
MFR #TXMQ3-2.964-210-210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
TXMQ3-2.964-210-210

TXMQ3-2.964-210-210 Helical Ratio Multiplier - C-Face Quill, 2.964:1 Ratio, 12.98 hp @ 1750 rpm Max HP, 1.3750 in Input, Solid Shaft, 210TC Frame
MI ITEM #06790028
MFR #TXMQ3-2.964-210-210

Mfr description
TXMQ3-2.964-210-210 RATIO
  • The dual purpose design can be used as a stand-alone single reduction inline reducer or as a bolt-on to the input of any c-faced gear reducer to multiply overall reduction ratio
  • Cast iron housing
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    TXMQ3
  • NEMA / IEC Frame Size
    210TC
  • Output Size
    1.3750 in
  • Ratio
    2.964:1
  • Service Factor
    1.0
  • Weight
    45 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TXMQ3-2.964-210-210
  • Manufacturer Product Page
  • Max Input Horsepower
    12.98 hp @ 1750 rpm
  • Output RPM
    590 rpm
  • Output Torque
    1357 lbs
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    900 lbs
  • Product Types
    Parallel
  • Series
    RM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)