Motion
16BSSRB
1 Strand, 304 Stainless Steel Material
MI ITEM #06790061
MFR #16BSSRB
Your Price$186.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Strand, 304 Stainless Steel Material
MI ITEM #06790061
MFR #16BSSRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$186.96/ft(List $215.01)

Overview

Mfr description
16B RIV 304SS 10FT BOX

Specifications

  • Number Of Strands Across
    1
  • Material
    304 Stainless Steel
  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text