Motion
16BSSOL
Roller Chain Link - Cottered, Stainless Steel Material, Plain Finish
Mi Item #06790064
MFR #16BSSOL
Price$62.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Cottered, Stainless Steel Material, Plain Finish
Mi Item #06790064
MFR #16BSSOL

Mfr description
16B 304SS OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.36/each

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    16B
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    16BSSOL
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -250 to 750 °F, -156.67 to 398.89 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Chemical Resistant, Corrosion Resistant, Extreme Temperature
  • Series
    16B
  • Standards Met
    ISO 606
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)