Motion
HV612 6300 C-P SET

MORSE
HV612 6300 C-P SET

686405 Silent Chain Conn Link Set - 0.7500 in Pitch, For Use with: HV612, Material: Steel
MI ITEM #06790324
MFR #HV612 6300 C-P SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV612 6300 C-P SET

686405 Silent Chain Conn Link Set - 0.7500 in Pitch, For Use with: HV612, Material: Steel
MI ITEM #06790324
MFR #HV612 6300 C-P SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HV612 6300 C-P SET HV/SC ACCESS
  • HV Chain accessory, 6300 series cotter pin connecting link set Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches Provides smooth, quiet, cost-efficient operation

Specifications

  • Link Type
    Cotter Pin Connector Set
  • Pitch
    0.7500 in
  • Material
    Steel
  • Average Ultimate Tensile Strength
    45000 lb
  • Chain Size
    0.75 in
  • Product Types
    Inverted Tooth Chain Drives
  • Chain Overall Width
    3.0000 in
  • Width Over Drilled Pins
    3.3670 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HV612 6300 C-P SET
  • Manufacturer Upc Number
    662288753377
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text