Motion
MR600A 1-3/4FB CL

MORSE
MR600A 1-3/4FB CL

641306 Cam Clutch - MR600A Series, 1.7500 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #06790345
MFR #MR600A 1-3/4FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MR600A 1-3/4FB CL

641306 Cam Clutch - MR600A Series, 1.7500 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #06790345
MFR #MR600A 1-3/4FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MR600A 1-3/4 FB CL OVERRUNNING CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MR is for high- speed outer race overruning. Incorporating a unique cam construction that uses centrifugal force to minimize cam drag

Specifications

  • Series
    M Series
  • Bore Diameter
    1.75 in
  • Torque Capacity
    2250
  • Overall Diameter
    5.375 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    700 rpm
  • Over Running Rpm Outer Race
    2100
  • Normal Over Running Drag
    0.63 ft-lbs
  • Keyway Size
    3/8 x 3/16 in
  • Inner Race Width
    3.75 in
  • Overall Width
    3.7500 in
  • Outer Width
    3.625 in
  • Rotation
    LH Or RH Depending upon order
  • Drag Torque
    0.63 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MR600A 1-3/4FB CL
  • Manufacturer Upc Number
    662288501725
  • Weight
    19.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text