Motion
48-20-3906

MILWAUKEE TOOL
48-20-3906

Rotary Hammer Drill Bit - 1/2 in, Solid Carbide, 0.7031 in Shank, 31.0000 in Drilling Depth
MI ITEM #06790996
MFR #48-20-3906
List Price$156.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3906

Rotary Hammer Drill Bit - 1/2 in, Solid Carbide, 0.7031 in Shank, 31.0000 in Drilling Depth
MI ITEM #06790996
MFR #48-20-3906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.96/each for your price

Overview

Mfr description
48-20-3906 SDS-MAX 2-CUTTER CARBIDE BIT
  • Reinforced flutes to avoid bit breakage
  • Wide flute entrance for increased faster dust removal
  • Wear mark indicators to indicate end of life
  • Centering tip of exact spot drilling

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Solid Carbide
  • Chuck Style
    SDS-Max
  • Shank Type
    SDS Max
  • Overall Length
  • Shank Diameter
  • Flute Length
    31 in
  • Bit Type
    Percussion
  • Manufacturer Upc Number
    045242284832
  • UPC_NO
    045242284832
  • Includes
    (2) SDS-Max

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought