Motion
CDJ2D16-25-DCI707FI

SMC CORP OF AMERICA
CDJ2D16-25-DCI707FI

CDJ2D16-25-DCI707FI
Mi Item #06791397
MFR #CDJ2D16-25-DCI707FI
Price$791.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2D16-25-DCI707FI

CDJ2D16-25-DCI707FI
Mi Item #06791397
MFR #CDJ2D16-25-DCI707FI

Mfr description
CDJ2D16-25-DCI707FI CYL, RND BODY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$791.01/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double Clevis
  • Cylinder Style
    Round Body
  • Mounting Type
    Double Clevis
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)