Motion
CDNA2L63-400-D-P5DWL-XC3BD

SMC CORP OF AMERICA
CDNA2L63-400-D-P5DWL-XC3BD

CDNA2L63-400-D-P5DWL-XC3BD
Mi Item #06791419
MFR #CDNA2L63-400-D-P5DWL-XC3BD
Price$836.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2L63-400-D-P5DWL-XC3BD

CDNA2L63-400-D-P5DWL-XC3BD
Mi Item #06791419
MFR #CDNA2L63-400-D-P5DWL-XC3BD

Mfr description
CDNA2L63-400-D-P5DWL-XC3BD CYL, TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.52/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Power Lock
  • Mounting Type
    Axial Foot Mount
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)