Motion
CDQ2B100-100DZ-A73Z-X742

SMC CORP OF AMERICA
CDQ2B100-100DZ-A73Z-X742

CQ2-Z COMPACT CYLINDER with 100 mm Bore Size
MI ITEM #06791434
MFR #CDQ2B100-100DZ-A73Z-X742
List Price$570.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B100-100DZ-A73Z-X742

CQ2-Z COMPACT CYLINDER with 100 mm Bore Size
MI ITEM #06791434
MFR #CDQ2B100-100DZ-A73Z-X742

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$570.29/each for your price

Overview

Mfr description
CDQ2B100-100DZ-A73Z-X742

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    100 mm
  • Piston Action
    Double-Acting
  • Options
    Standard (Rod end female thread)
  • Auto-Switch
    Reed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought