Overview
Mfr description
CDQ2B80-50DMZ-P5DWSC COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke50 mm
- Piston ActionDouble-Acting
- OptionsSpecial Option
- Auto-SwitchH7BW - Solid State, 2-Color Indication, 2 Wire
- Cylinder SeriesCQ2
- Lead Wire LengthL - (3 m)
- Manufacturer Catalog
- Number Of Auto Switches2
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data