Overview
Mfr description
CDQ2F63-250DCMZ-A93VL COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeLong Stroke
- Bore Diameter
- Country of OriginUS
- Stroke250 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Auto-SwitchA93V - Reed, DC Volt, AC Volt, LED, Vertical
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeRod Flange
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data