Overview
Mfr description
CDQ2KB32-75DZ-A90VL COMPACT CYLINDER,
- Double acting, single rod, non-rotating compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 63 bore)
- Auto switch capable
Specifications
- Compact Cylinder TypeNon-Rotating Rod
- Bore Diameter
- Country of OriginUS
- Stroke75 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Auto-SwitchA90 - Reed, 24V to 100V AC/DC, Vertical
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data