Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Body MaterialAluminum
- Bracket 1Basic
- Country of OriginJP
- Cylinder StyleClamp
- Mounting TypeBasic
- Piston ActionDouble-Acting
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCK1-Z
- TypeClamp Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)