Overview
Mfr description
D-P4DWZ INLINE SOLID 2 WIRE RAIL
- Solid state auto switch
- Magnetic field resistant, 2-color indication
- Rail mount type
- Electrical entry: grommet
Specifications
- Country of OriginJP
- Mounting TypeRail
- SeriesD-
- Weight94 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data