Motion
MGPM63-150-Z73L-X742

SMC CORP OF AMERICA
MGPM63-150-Z73L-X742

MGPM63-150-Z73L-X742
Mi Item #06791541
MFR #MGPM63-150-Z73L-X742
Price$714.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM63-150-Z73L-X742

MGPM63-150-Z73L-X742
Mi Item #06791541
MFR #MGPM63-150-Z73L-X742

Mfr description
MGPM63-150-Z73L-X742 CYL, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$714.35/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Compact
  • Cylinder Style
    Compact
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Compact
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)