Motion
MGQM16-50-A93L

SMC CORP OF AMERICA
MGQM16-50-A93L

MGQ GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #06791549
MFR #MGQM16-50-A93L
Price$242.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM16-50-A93L

MGQ GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #06791549
MFR #MGQM16-50-A93L

Mfr description
MGQM16-50-A93L COMPACT GUIDE CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    3 m
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon Steel
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A93L
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Operating Temperature Range
    150 °C, 302 °F
  • Options Included
    Auto Switch, Rubber Bumpers
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MGQ
  • Special Applications
    High Temperature
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)