Motion
NCG25-19-G1991

SMC CORP OF AMERICA
NCG25-19-G1991

Pneumatic Cylinder Mounting Hardware - For use with Ncg Round Body Cylinder, 25 mm Bore
Mi Item #06791564
MFR #NCG25-19-G1991
Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCG25-19-G1991

Pneumatic Cylinder Mounting Hardware - For use with Ncg Round Body Cylinder, 25 mm Bore
Mi Item #06791564
MFR #NCG25-19-G1991

Mfr description
NCG25-19-G1991 FOOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.90/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Cylinder Size
    25 mm
  • Thread Size
    M16x1.5

Details

  • Action
    Single Acting
  • Cylinder Application Type
    Round Body Cylinder
  • For Use With
    Ncg Round Body Cylinder
  • Hardware Type
    Foot
  • Mounting Type
    Foot Mount
  • Replacement Part Type
    Foot
  • Seal Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)