Motion
PF2W704-03-67-M

SMC CORP OF AMERICA
PF2W704-03-67-M

Pneumatic Flow Switch - 0.35 L/min to 4.5 L/min Flow Rate, 24 V Max, 12 V Min, 0 °C to 50 °C, 32 °F to 122 °F Temp Range
Mi Item #06791565
MFR #PF2W704-03-67-M
Price$765.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2W704-03-67-M

Pneumatic Flow Switch - 0.35 L/min to 4.5 L/min Flow Rate, 24 V Max, 12 V Min, 0 °C to 50 °C, 32 °F to 122 °F Temp Range
Mi Item #06791565
MFR #PF2W704-03-67-M

Mfr description
PF2W704-03-67-M DIGITAL FLOW SWITCH FOR
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1 (flow range dependent)
  • Temperature rating: 0-50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.80/each

Specifications

Dimensions

  • Maximum Load Current
    70 mA
  • Minimum Load Voltage
    12 V
  • Port 1 Size/Type
    0.3750 in
  • Port 2 Size/Type
    0.3750 in
  • Weight
    460 g

Details

  • Accuracy
    ±5 %
  • Country of Origin
    JP
  • Display
    Integrated
  • Flow Rate Range
    0.35 L/min to 4.5 L/min
  • Fluid Comp
    Water
  • Input Specification
    0.35 L/min to 4.5 L/min
  • Maximum Load Voltage
    24 V
  • Number Of Outputs
    2
  • Operating Pressure Range
    0 MPa to 1 MPa, 0 psi to 145 psi
  • Operating Temperature Range
    0 °C to 50 °C, 32 °F to 122 °F
  • Output Specification
    Accumulated pulse output
  • Proof Pressure
    1.5 MPa, 217.557 psi
  • Rated Flow Range
    0.35 L/min to 4.5 L/min
  • Series
    PF2W
  • Signal Response Time
    1 s
  • Standards Met
    IP65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)