Motion
30-SY7240-5LOZ-02

SMC CORP OF AMERICA
30-SY7240-5LOZ-02

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #06791602
MFR #30-SY7240-5LOZ-02
List Price$93.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-SY7240-5LOZ-02

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #06791602
MFR #30-SY7240-5LOZ-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.32/each for your price

Overview

Mfr description
30-SY7240-5LOZ-02 VALVE, DBL SOL, BASE

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug without Connector
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    1/4
  • Port Sizes
    1/4 BSPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Voltage
    24 V dc
  • Coil Specifications
    None
  • Pilot
    Internal Pilot
  • Valve Series
    SY7000
  • Voltage Suppressor
    with Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text