Overview
Mfr description
30-SY9320-5LOZ-03 VALVE, DBL SOL
Specifications
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size3/8 in
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data