Motion
256067

ANSELL
256067

Nitrile Coated Knit Glove - XXL or Size 11 Size, Nitrile Coated, Acrylic Material
Mi Item #06791608
MFR #256067
Price$16.16/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
256067

Nitrile Coated Knit Glove - XXL or Size 11 Size, Nitrile Coated, Acrylic Material
Mi Item #06791608
MFR #256067

Mfr description
256067 ACTIVARMR 97011 HI-VIZ COLD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.16/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    9.45 to 10.8200 in, 240 to 275.00 mm
  • Men'S Size
    11
  • Size
    11

Details

  • Additional Details
    Two-ply acrylic brushed liner, Double-dipped nitrile coating, Sandy finish, Increased visibility
  • Anti Slip Grip
    Yes
  • Application
    Loading trucks and vehicles, Product shipping transport and delivery, Cold Storage, Construction, Maintenance
  • Back Material
    Acrylic
  • Coated Design
    3, 4 Dip
  • Coating Coverage
    3/4 Dip
  • Coating Material
    Nitrile
  • Color
    Black / Orange
  • Description
    ActivArmr 97-011 cold weather work gloves offering reliable grip, abrasion and cold protection
  • Description Keyword
    Coated
  • EN388
    4131 A
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandy
  • Hand Type
    Pair
  • Industry Use
    Construction
  • Insulated
    Yes
  • Laundering Capability
    Washable
  • Liner Color
    Orange
  • Liner Material
    Acrylic
  • Lining Material
    Polyester
  • Manufacturer Catalog Number
    97-011
  • Material
    Acrylic
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Sandy Nitrile Coated
  • Product Line
    Activarmr
  • Protection Type
    Cold, Abrasion
  • Reflective Or High Visibility
    Yes
  • Series
    ActivArmr 97-011
  • Standards Met
    EN 388, EN ISO 21420, 2020
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)