Motion
413N15A0
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Standard Block, 15 mm Rail Size, 47.00 mm Wide, 58.60 mm Long, Load Capacity: 9300 N
MI ITEM #06791618
MFR #413N15A0
List Price$268.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Standard Block, 15 mm Rail Size, 47.00 mm Wide, 58.60 mm Long, Load Capacity: 9300 N
MI ITEM #06791618
MFR #413N15A0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$268.51/each for your price

Overview

Mfr description
413N15A0 CARRAIGE
  • The 400 Series Profile Rail Linear Guide is the newest addition to the Thomson Linear Guide product line.
  • The 400 Series is a cost effective, transport grade Profile Rail solution for cost-sensitive applications and is designed as a drop-in replacement with industry-standard envelope and hole patterns.
  • Caged and non-caged carriages utilize the same rail design, enabling efficient use of inventory since only one rail type needs to be stocked for either carriage type.

Specifications

  • Series
    400
  • Block Type
    Standard Block
  • Nominal Rail Size
    15 mm
  • Overall Height
    24.00 mm
  • Overall Length
    58.60 mm
  • Overall Width
    47.00 mm
  • Preload
    Clearance
  • Weight
    0.46 lbs
  • Load Capacity
    9300 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text