1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C42065
High Speed Steel Material, Double End, 0.3125 in Mill Diameter, 2 Flutes, 0.5625 in Length of Cut
MI ITEM #
06791648
MFR #
C42065
Your Price
$43.13
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
GREENFIELD INDUSTRIES C42065
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C42065
High Speed Steel Material, Double End, 0.3125 in Mill Diameter, 2 Flutes, 0.5625 in Length of Cut
MI ITEM #
06791648
MFR #
C42065
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$43.13
/each
(List
$54.42
)
Qty
Add to Cart
Overview
Mfr description
C42065 3/8" EMD MILL
Specifications
Mill Diameter
0.3125 in
Mill Material
High Speed Steel
Length of Cut
0.5625 in
Number Of Flutes
2
Shank Diameter
0.3750 in
Single Or Double End
Double
Straight Or Spiral Flute
Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data