Motion
GTCH532N2415GB

GLOBAL FILTER CORP
GTCH532N2415GB

Multi-Cartridge Liquid Filter Vessels - 5 x 30 in Cartridges, 2 in Female NPT, 304 SS, End Configuration: Universal/DOE/222-FLAT/226-FLAT
Mi Item #06791707
MFR #GTCH532N2415GB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GTCH532N2415GB

Multi-Cartridge Liquid Filter Vessels - 5 x 30 in Cartridges, 2 in Female NPT, 304 SS, End Configuration: Universal/DOE/222-FLAT/226-FLAT
Mi Item #06791707
MFR #GTCH532N2415GB

Mfr description
1201939 GTCH532N2415GB FILTER STAINLESS
  • Universal seat cups and alternate compression/hold-down plates allow vessels to accept DOE, 222/FLAT or 222/ FIN cartridges
  • Stainless steel construction
  • Single o-ring design (Buna standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cartridge Length
    30 in
  • Inlet Outlet Port Size
    2 in

Details

  • Description Keyword
    2 in Female NPT
  • Description Keyword 2
    5 x 30 in Cartridges
  • End Configuration
    Universal, DOE, 222-FLAT, 226-FLAT
  • Inlet Outlet Port Type
    Female NPT
  • Manufacturer Catalog
  • Number Of Cartridges
    5
  • Outlet Configuration
    Opposite Side
  • Rated Pressure
    150 psi @ 250°F
  • Surface Finish
    Glass Bead
  • Vessel Material
    304 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)