Motion
DWE315K

DEWALT
DWE315K

Oscillating Multi-tool Kit - Corded, 120 V, Number of Pieces: 29
MI ITEM #06791804
MFR #DWE315K
Price$262.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE315K

Oscillating Multi-tool Kit - Corded, 120 V, Number of Pieces: 29
MI ITEM #06791804
MFR #DWE315K

Mfr description
DWE315K 120V MULTI TOOL KIT
  • Powerful 3 amp Motor provides strong performance for cutting and sanding
  • Quick-Change accessory system allows blades and attachments to be changed quickly without wrenches
  • Dual-Grip variable speed trigger gives users ultimate speed and application control
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.06/each

Specifications

Dimensions

  • Weight
    7.25 lbs

Details

  • Batteries Included
    Batteries Included
  • Number Of Pieces
    29
  • Power Source
    Corded
  • Tools Included
    (1) Fast-cut wood blade, (1) Sanding pad, (1) Semi-circle blade, (1) Wood with nails blade, (25) Sheets of sand paper, Accessory storage box, Contractor Bag, DEWALT Oscillating Tool Guide System, DWE315 Oscillating Tool
  • UPC_NO
    885911308304
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)