Overview
Mfr description
CBSS2N 12 PC,TORX BIT SOCKET SET,1/4" &
Specifications
- Number Of Pieces12
- Container TypeHanging Rack
- Maximum Set Torx SizeT60
- Measurement TypeTorx
- Minimum Set Torx SizeT10
- Finish CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data