Motion
8080-04-02
MALE JIS 30 DEGREE FLARE
Mi Item #06792269
MFR #8080-04-02
Price$11.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIS 30 DEGREE FLARE
Mi Item #06792269
MFR #8080-04-02

Mfr description
8080-04-02 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.18/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    32.0
  • Thread Depth
    7.5
  • Thread Size 2
    1/8-28

Details

  • Plating
    CR3
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)