Motion
JRM58049-90UT2

TIMKEN
JRM58049-90UT2

Tapered Roller Bearing Assembly
Mi Item #06792308
MFR #JRM58049-90UT2
Price$468.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JRM58049-90UT2

Tapered Roller Bearing Assembly
Mi Item #06792308
MFR #JRM58049-90UT2

Mfr description
JRM58049 90UT2 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$468.78/each

Specifications

Dimensions

  • Bore Diameter  
    2.2835 in
  • Outside Diameter
    4.1654 in
  • Overall Width
    2.5689 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    JRM58049 90UT2 BRG
  • Manufacturer Upc Number
    053893972664
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893972664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)