Motion
20105 BRONZE NUT 1"-5 AC ACME THREAD

NOOK INDUSTRIES
20105 BRONZE NUT 1"-5 AC ACME THREAD

ACME Bronze Nut - 1.0000 in Nominal Screw Diameter, Right Hand Thread Direction, 34 % Efficiency Rating, 0.094 in-lbs Torque
MI ITEM #06792332
MFR #20105 BRONZE NUT 1"-5 AC ACME THREAD
Price$140.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
20105 BRONZE NUT 1"-5 AC ACME THREAD

ACME Bronze Nut - 1.0000 in Nominal Screw Diameter, Right Hand Thread Direction, 34 % Efficiency Rating, 0.094 in-lbs Torque
MI ITEM #06792332
MFR #20105 BRONZE NUT 1"-5 AC ACME THREAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$140.05/each

Specifications

Dimensions

  • Dynamic Torque
    5000 in
  • Nominal Screw Diameter
    1.0000 in
  • Threads Per Inch
    5
  • Torque
    0.094 in
  • Weight
    0.5 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    34 %
  • Static Torque
    16000 in
  • Thread Direction
    Right Hand

Overview

Mfr description
20105 BRONZE NUT 1"-5 AC ACME THREAD
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought