Motion
2X200 PLANT XTREME 501 AR

GATES RUBBER CO
2X200 PLANT XTREME 501 AR

2X200 PLANT XTREME 501 AR
Mi Item #06792355
MFR #2X200 PLANT XTREME 501 AR
Price$44.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X200 PLANT XTREME 501 AR

2X200 PLANT XTREME 501 AR
Mi Item #06792355
MFR #2X200 PLANT XTREME 501 AR

Mfr description
PLANT MASTER XTREME 3202-0033 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.82/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    14.0 in
  • Nominal Hose Outer Diameter  
    2.64 in

Details

  • Cover Color
    Yellow
  • Cover Material
    Carboxylated Nitrile - Type C4
  • Description
    RECOMMENDED FOR: Applications requiring a premium–quality, multi–purpose hose with superior abrasion resistance for air, oil and some chemical applications. Excellent durability for extra–long life in these applications: mining, air drill, construction, poultry plants and other severe service.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075349709
  • Working Pressure
    501 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)