Motion
GMB-3M-470
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 1/4-28
MI ITEM #06792667
MFR #GMB-3M-470
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 1/4-28
MI ITEM #06792667
MFR #GMB-3M-470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.2810 in
  • Misalignment Angle
    17 º
  • Overall Height
    1.9370 in
  • Shank Thread Size
    1/4-28
  • Thread Size
    1/4-28
  • Weight
    0.05 lbs

Details

  • Ball Material
    52100 Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    4340 Alloy Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    2158 lbf
  • Rod End Type
    Male
  • Series
    GMB
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A-LH
  • UPC_NO
    190029026751

Overview

Mfr description
GMB-3M-470 MALE L/H ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought