1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
SGN1034
Chemical Clean-Up Sign - Message: Spill Station, 12 in High, 8 in Wide
Mi Item #
06792803
MFR #
SGN1034
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Safety and Facility Signs and Labels
NEW PIG CORPORATION SGN1034
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
SGN1034
Chemical Clean-Up Sign - Message: Spill Station, 12 in High, 8 in Wide
Mi Item #
06792803
MFR #
SGN1034
Mfr description
SGN1034 SPILL STATION 90 PROJECTION
Protrudes from wall for higher visibility; helps workers find supplies quickly and respond to spills effectively
Even from a distance, helps indicate the location of spill kits and supplies that may be obscured in their immediate area
Highly-visible with high-contrast message on both sides
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
12 in
Thickness
1 in
Width
8 in
Details
Color
Black on Yellow
Material
Plastic
Message
Spill Station
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items