Specifications
Dimensions
- Bore Diameter1-1/4 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Manufacturer Upc Number4550253027102
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesSUCNFL
- Type Of BearingBall
- UPC_NO4550253027102
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)