Motion
29699-0688

GARLOCK KLOZURE
29699-0688

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Vertical , SPECIAL, Bronze Stator, Rotor, 7.250 inch Shaft, 9.000 inch Bore, 0.799 inch Width, 0.474 inch Flange
Mi Item #06792954
MFR #29699-0688
Price$3,186.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29699-0688

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Vertical , SPECIAL, Bronze Stator, Rotor, 7.250 inch Shaft, 9.000 inch Bore, 0.799 inch Width, 0.474 inch Flange
Mi Item #06792954
MFR #29699-0688

Mfr description
GUARDIAN BRONZE VERTICAL 7.250"ID
  • The KLOZURE® GUARDIAN® Bronze bearing isolators offer exceptional bearing protection for pumps, motors, and bearing supported industrial equipment under the harshest conditions
  • Design is for Top Drive Gearboxes
  • Non-wearing components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,186.17/each

Specifications

Dimensions

  • Axial Motion
    0.025 in
  • Bore Diameter
    9.0000 in
  • Outside Diameter
    9.0000 in
  • Overall Width
    0.7990 in
  • Shaft Size
    7.25 in
  • Weight
    6.4 lbs

Details

  • Configuration
    Flanged, Vertical
  • Construction Description
    Guardian® Vertical Design, 316SS Rotor and Bronze Stator with Filled PTFE Unitizing Ring, FKM O-Rings, and 0.474" Flange
  • Continuous Temperature Range
    -22°F to 400°F
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Labyrinth
  • Manufacturer Upc Number
    717744910808
  • Max Shaft Surface Speed
    12000 fpm
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.020 in
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 to 400 °F
  • Pressure Tolerance
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Bronze
  • Stator Material
    Bronze /
  • Synonym
    Bearing Isolator, Labyrinth, Non-contact, Energy Efficient, Non-sparking, Barrier, Rotating, Dynamic, Bearing Lubrication Retention, Contamination Exclusion Seal for Oil or Grease
  • Type Series
    GUARDIAN®
  • Type Style Construction
    GUARDIAN® Vertical
  • Typical Application
    Exceptional Bearing Protection, Rotating Applications, Pumps, Gearboxes, Motors, Energy Efficient Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, Chemical Industry, Food and Pharmaceutical Industry, Hydroelectric Industry, Power Generation Industry, Wind Turbine Industry, Oil and Gas Industry, Mining Industry, other Industrial Applications
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744910808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)