Motion
4264S1
Electric Chain Hoist - 2 ton Capacity, 15 ft Lift Ht, 3 ph, 230/460 V, 16 ft/min Maximum Lift Speed
MI ITEM #06793148
MFR #4264S1
Price$7,615.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - 2 ton Capacity, 15 ft Lift Ht, 3 ph, 230/460 V, 16 ft/min Maximum Lift Speed
MI ITEM #06793148
MFR #4264S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,615.68/each

Specifications

Dimensions

  • Hook Opening Size
    1.5000 in
  • Housing Height
    27.8300 in
  • Housing Length
    23.0000 in
  • Housing Width
    12.6700 in
  • Lift Height
    15 ft
  • Minimum Hoist Headroom
    24.8300 in
  • Tool Weight
    164 lb
  • Weight
    164.00 lbs

Details

  • Capacity
    2 ton
  • ECCN
    EAR99
  • Frequency
    60 Hz
  • Hoist Duty Rating
    H4
  • Horsepower
    2 hp
  • Manufacturer Upc Number
    043927606160
  • Maximum Lift Speed
    16 ft/min
  • Motor Phase
    3 ph
  • Number Of Speeds
    1
  • Reeving
    1
  • Series
    CM Lodestar
  • Supply Frequency
    60 Hz
  • Supply Voltage
    230/460 V
  • UPC_NO
    043927606160
  • Voltage
    115 V
  • Weight Capacity
    2 ton

Overview

Mfr description
4264S1 LODESTAR MODEL RRS 2T 16FPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought