Motion
W604A
Severe Duty Motor - 125 hp, 3600 rpm, 3 ph, 460 V, 444TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3575 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06793214
MFR #W604A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 125 hp, 3600 rpm, 3 ph, 460 V, 444TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3575 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06793214
MFR #W604A

Mfr description
125HP 3600RPM W604A TEFC 460V 444TS 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Meets IEEE-841 standard for severe duty applications
  • Bearing Current Protection (BCP), as noted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6313
  • Frame Size
    444TS
  • Motor Length Less Shaft
    2.25 in
  • Opposite Drive End Bearing Size
    6313
  • Overall Length C Dimension
    39.60 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    3575 rpm
  • Description Keyword
    125 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.00 %
  • Insulation Class
    F
  • IP Rating
    56
  • KVA Code
    G
  • kW
    93 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856021793
  • Motor Category
    General Severe Duty Motor
  • Motor Horsepower
    125 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Standards Met
    CE,UL Recognized,CSA
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    722856021793
  • Volts @ Frequency
    460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)