Overview
Mfr description
BL666 PRO X 150 FT
- Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
- Stronger, more impact-resistant than Stainless Steel.
- ProCoat offers the durability and load-bearing features of Carbon Steel.
- All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
- All chain components are heat treated to achieve maximum strength and greater wear resistance.
- All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
- Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
- Not intended in environments where chain comes in contact with food.
Specifications
- Lacing6 x 6
- Pin Diameter
- Link Plate Height
- Link Plate Thickness
- Overall Length150 ft
- MaterialProCoat Carbon Steel
- Standards MetANSI
- Corrosion ResistantCorrosion Resistant
- Manufacturer Stock Number34797
- Weight2.76 lbs
- Product TypeLeaf Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data