1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
VSCS-B-M32-MD-WA-1R3
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, M12 Connector, Sub-base size 15 mm to ISO 15218
MI ITEM #
06793357
MFR #
VSCS-B-M32-MD-WA-1R3
Price
$68.06
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
FESTO CORPORATION VSCS-B-M32-MD-WA-1R3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
VSCS-B-M32-MD-WA-1R3
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, M12 Connector, Sub-base size 15 mm to ISO 15218
MI ITEM #
06793357
MFR #
VSCS-B-M32-MD-WA-1R3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$68.06
/each
Qty
Add to Cart
Specifications
Dimensions
Port Size
Sub-base size 15 mm to ISO 15218
Details
Flow Direction
2-Way
Solenoid Electrical Entry
M12 Connector
Solenoid Supply Voltage
24 V dc
Overview
Mfr description
VSCS-B-M32-MD-WA-1R3 573215
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought