Motion
MGQM16-10-M9NSAPC

SMC CORP OF AMERICA
MGQM16-10-M9NSAPC

MGQ GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #06793370
MFR #MGQM16-10-M9NSAPC
Price$283.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM16-10-M9NSAPC

MGQ GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #06793370
MFR #MGQM16-10-M9NSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$283.61/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    0.50 m
  • Stroke  
    10 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    M9NSAPC
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    With Magnet
  • Mounting Thread
    M5x0.8
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Temperature Range
    150 °C, 302 °F
  • Options Included
    Auto Switch, Rubber Bumpers
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
  • Special Applications
    High Temperature
  • Type
    Guide Cylinder

Overview

Mfr description
MGQM16-10-M9NSAPC COMPACT GUIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought