Motion
SY5120-5WOU-N3T

SMC CORP OF AMERICA
SY5120-5WOU-N3T

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, M8 Connector, Body Ported, 5/32 in
Mi Item #06793379
MFR #SY5120-5WOU-N3T
Price$69.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-5WOU-N3T

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, M8 Connector, Body Ported, 5/32 in
Mi Item #06793379
MFR #SY5120-5WOU-N3T

Mfr description
SY5120-5WOU-N3T VALVE, SGL SOL, BODY PT
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.25/each

Specifications

Dimensions

  • Inlet Size
    0.1563 in
  • Outlet Size
    0.1563 in, 3.97 mm
  • Port Size
    5/32 in
  • Port Size - Exhaust
    0.1563 in
  • Subplate Port Size
    0.1563 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    M8 Connector
  • Flow Direction
    4-Way
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.1563 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SY5000
  • Wire Type
    M8 Connector
  • Wiring Type
    M8 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)